Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Workbench, Shop Top, 72" W, 30" D

  • Zoro #: G0533556
  • Mfr #: 4TW88

$685.49

  • Workbench/Table Leg Type: Pedestal
  • Depth: 30"
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Edsal #4TW88 Specifications

  • Zoro #: G0533556
  • Mfr #: 4TW88
Workbench/Table Leg Type: Pedestal Depth: 30"
Finish: Powder Coated Item: Workbench
Workbench/Table Assembly: Unassembled Height: 34"
Edge Type: Straight Load Capacity: 2000 lb.
Workbench/Work Table Type: Freestanding Color: Gray
Workbench Item: Workbench Workbench/Table Frame Material: Steel
Workbench/Workstation Item: Workbench Width: 72"
Workbench/Table Surface Material: Shop Top Includes: (4) Drawer Ped, (1) Door Ped, Shop Top
Top Thickness: 1/1/2" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Workbench, Workbench/Work Table Type Freestanding, Load Capacity 2000 lb., Workbench/Table Surface Material Shop Top, Workbench/Table Frame Material Steel, Width 72 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Pedestal, Workbench/Table Assembly Unassembled, Top Thickness 1/1/2 In., Color Gray, Edge Type Straight, Finish Powder Coated, Includes (4) Drawer Ped, (1) Door Ped, Shop Top

Reviews of Edsal #4TW88