Workbench, SS, 72" W, 36" D

EDSAL| Zoro #: G0550977| Mfr #: TB1272

$238.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lower Shelf, (4) Knockouts
Workbench/Table Surface Material: Stainless Steel
Workbench/Table Leg Type: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550977 Mfr #: TB1272
Includes: Lower Shelf, (4) KnockoutsWorkbench/Table Surface Material: Stainless Steel
Workbench/Table Leg Type: StraightItem: Workbench
Finish: Powder CoatedWorkbench/Table Assembly: Unassembled
Workbench/Workstation Item: WorkbenchWorkbench/Table Frame Material: Steel
Height: 36"Depth: 36"
Width: 72"Load Capacity: 2000 lb.
Color: PuttyCountry of Origin (subject to change): United States

Description

Workbench, Load Capacity 2000 lb., Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Steel, Width 72 In., Depth 36 In., Height 36 In., Workbench/Table Leg Type Straight, Workbench/Table Assembly Unassembled, Color Putty, Finish Powder Coated, Includes Lower Shelf, (4) Knockouts

Reviews