Workbench, SS, 84" W, 30" D

EDSAL| Zoro #: G0432914| Mfr #: E-701

$260.78 /ea

This item ships free. DetailsStandard ground shipping
Details:
Workbench/Workstation Item: Workbench
Width: 84"
Workbench/Table Leg Type: Panel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0432914 Mfr #: E-701
Workbench/Workstation Item: WorkbenchWidth: 84"
Workbench/Table Leg Type: PanelItem: Workbench
Includes: (2) Panel Legs, Panel for 4 Duplex ReceptaclesWorkbench/Table Surface Material: Stainless Steel
Load Capacity: 2000 lb.Height: 34"
Color: GrayWorkbench/Table Assembly: Unassembled
Depth: 30"Workbench/Table Frame Material: Steel
Finish: Powder CoatedCountry of Origin (subject to change): United States

Product Description

Workbench, Load Capacity 2000 lb., Workbench/Table Surface Material Stainless Steel, Workbench/Table Frame Material Steel, Width 84 In., Depth 30 In., Height 34 In., Workbench/Table Leg Type Panel, Workbench/Table Assembly Unassembled, Color Gray, Finish Powder Coated, Includes (2) Panel Legs, Panel for 4 Duplex Receptacles

Product Reviews