KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, Laminate, 60x30, Straight

EDSAL| Zoro #: G1349853| Mfr #: GOAS3060

$270.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Top Width: 60"
Work Surface Material: ESD Plastic Laminate
Item: Workbench Top
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349853 Mfr #: GOAS3060
Top Width: 60"Work Surface Material: ESD Plastic Laminate
Item: Workbench TopTop Depth: 30"
Edge Type: Straight EdgeTop Thickness: 1-1/4"
Finish: SatinColor: Almond
Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 60 In., Top Depth 30 In., Top Thickness 1-1/4 In., Straight Edge, Almond, Finish Satin

Reviews