Workbench Top, Laminate, 72x30, Straight

EDSAL| Zoro #: G2289113| Mfr #: GOAS3072

$463.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: AlmondItem: Workbench TopTop Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289113 Mfr #: GOAS3072
Color: AlmondItem: Workbench Top
Top Depth: 30"Finish: Satin
Top Thickness: 1-1/4"Work Surface Material: ESD Plastic Laminate
Edge Type: Straight EdgeIncludes: Stringer
Top Width: 72"Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 72 In., Top Depth 30 In., Top Thickness 1-1/4 In., Straight Edge, Almond, Finish Satin, Includes Stringer

Reviews