KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Workbench Top, Laminate, 72x36, Straight

EDSAL| Zoro #: G1324452| Mfr #: GOAS3672

$432.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Work Surface Material: ESD Plastic Laminate
Color: Almond
Edge Type: Straight Edge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324452 Mfr #: GOAS3672
Work Surface Material: ESD Plastic LaminateColor: Almond
Edge Type: Straight EdgeFinish: Satin
Top Width: 72"Top Depth: 36"
Includes: StringerTop Thickness: 1-1/4"
Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material ESD Plastic Laminate, Top Width 72 In., Top Depth 36 In., Top Thickness 1-1/4 In., Straight Edge, Almond, Finish Satin, Includes Stringer

Reviews