Workbench Top, Steel, 96x30 in., Straight

EDSAL| Zoro #: G1467724| Mfr #: 5308TA

$216.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray/BeigeItem: Workbench TopTop Depth: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467724 Mfr #: 5308TA
Color: Gray/BeigeItem: Workbench Top
Top Depth: 30"Finish: Powder Coated
Top Thickness: 1-1/2"Work Surface Material: Steel
Edge Type: Straight EdgeIncludes: Stringer and Hardware
Top Width: 96"Country of Origin (subject to change): United States

Description

Workbench Top, Work Surface Material Steel, Top Width 96 In., Top Depth 30 In., Top Thickness 1-1/2 In., Straight Edge, Gray/Beige, Finish Powder Coated, Includes Stringer and Hardware

Reviews