This item is Discontinued.

Edson Air Operated Diaphragm Pump, Aluminum, Air Operated, Nitrile, 20 GPM 22050

Air Operated Diaphragm Pump, Aluminum, Air Operated, Nitrile, 20 GPM (Discontinued)

  • Mfr # 22050
  • Zoro # G1599650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22050
Zoro #
G1599650
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 1/2 in
Air Inlet Size
3/8 in FNPT
Max. Dia. Solids
3/4 in
Air Intake Connection Size
3/8 in
Solid Diameter (Maximum)
0.75 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in

Details

Housing Material - Pumps
Aluminum
Diaphragm Material - Pumps
Nitrile
Max. Flow
20 gpm
Item - Air Operated Pumps
Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
200 Degrees F
Connection Style
NPT
Max. Flow GPM
20 gpm
Max. Temp.
200 Degrees F
Self-Priming Dry
12 ft
Max. Operating Pressure
5 psi
Body Material
Aluminum
Self-Priming Wet
15 ft
Item
Air Operated Diaphragm Pump
Manifold Connection
NPT
Operation Type
Air Operated
Valve Type
Flap
Diaphragm Material
Buna-N
Ball Material
Nitrile
Check Seat Material
Buna-N
Standards
Not Rated
Media Temperature (Maximum)
200 Degrees F
Valve Material
Buna-N
Flow Rate (Maximum)
20 gpm
Wetted Housing Material
Aluminum
Operating Pressure (Maximum)
85 psi
Manifold Connection Type
NPT
Air Intake Connection Type
FNPT
Air Intake Pressure (Maximum)
85 psi
Mounting Hardware Material
Stainless Steel

Description

Air Operated Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 20 gpm, Manifold Connection NPT, Media Discharge Connection Size 1 1/2 in, Media Intake Connection Size 1 1/2 in, Media Temperature (Maximum) 200 Degrees F, Operating Pressure (Maximum) 85 psi, Solid Diameter (Maximum) 0.75 in, Valve Material Buna-N, Wetted Housing Material Aluminum, Standards Not Rated, Valve Type Flap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.