This item is Discontinued.

Edson Air Operated Diaphragm Pump, Bronze, Air Operated, Nitrile, 20 GPM 22051

Air Operated Diaphragm Pump, Bronze, Air Operated, Nitrile, 20 GPM (Discontinued)

  • Mfr # 22051
  • Zoro # G1599641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22051
Zoro #
G1599641
UPC #
-
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 1/2 in
Air Inlet Size
3/8 in FNPT
Max. Dia. Solids
3/4 in
Media Intake Connection Size
1 1/2 in
Air Intake Connection Size
3/8 in
Media Discharge Connection Size
1 1/2 in
Solid Diameter (Maximum)
0.75 in

Details

Housing Material - Pumps
Bronze
Diaphragm Material - Pumps
Nitrile
Max. Flow
20 gpm
Item - Air Operated Pumps
Diaphragm Pump
Pump Operation Type
Air
Max. Temp - Pumps
200 Degrees F
Connection Style
NPT
Diaphragm Material
Buna-N
Manifold Connection
NPT
Self-Priming Wet
15 ft
Max. Flow GPM
20 gpm
Check Seat Material
Buna-N
Item
Air Operated Diaphragm Pump
Max. Operating Pressure
5 psi
Valve Type
Flap
Body Material
Bronze
Self-Priming Dry
12 ft
Ball Material
Nitrile
Max. Temp.
200 Degrees F
Operation Type
Air Operated
Standards
Not Rated
Operating Pressure (Maximum)
85 psi
Air Intake Connection Type
FNPT
Wetted Housing Material
Bronze
Valve Material
Buna-N
Mounting Hardware Material
Stainless Steel
Media Temperature (Maximum)
200 Degrees F
Manifold Connection Type
NPT
Air Intake Pressure (Maximum)
85 psi
Flow Rate (Maximum)
20 gpm

Description

Air Operated Diaphragm Pump, Air Intake Connection Size 3/8 in, Air Intake Connection Type FNPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 20 gpm, Manifold Connection NPT, Media Discharge Connection Size 1 1/2 in, Media Intake Connection Size 1 1/2 in, Media Temperature (Maximum) 200 Degrees F, Operating Pressure (Maximum) 85 psi, Solid Diameter (Maximum) 0.75 in, Valve Material Buna-N, Wetted Housing Material Bronze, Standards Not Rated, Valve Type Flap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.