This item is Discontinued.

Edson Diaphragm Pump, Polypropylene, Natural Gas Operated, Neoprene, 25 GPM 25535

Diaphragm Pump, Polypropylene, Natural Gas Operated, Neoprene, 25 GPM (Discontinued)

  • Mfr # 25535
  • Zoro # G2155399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25535
Zoro #
G2155399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33.5 in
Overall Length
14.5 in
Overall Width
18.5 in
Media Discharge Connection Size
1 1/2 in
Media Intake Connection Size
1 1/2 in

Details

Item - Industrial Pumps
Diaphragm Pump
Max. Pressure - Pumps
10 psi
Housing Material - Pumps
Polypropylene
Diaphragm Material - Pumps
Neoprene
Max. Flow
25 gpm
Voltage - Pumps
120V AC
Power Type
Gas
Type
Gas
Item
Diaphragm Pump
Prime in Feet
12
Max. Flow GPM
25
Max. Operating PSI
10 psi
Operation Type
Natural Gas Operated
Check Valve
Neoprene
Self-Priming
Yes
Diaphragm Material
Neoprene
Inlet/Outlet
1-1/2 in FNPT
Body Material
Polypropylene
Flow
25 gpm
Check Seat Material
Neoprene
Flow Rate (Maximum)
25 gpm
Series
25200
Duty Cycle
Continuous
Media Intake Connection Type
NPT
Nameplate Voltage
120V AC
Operating Pressure (Maximum)
10 psi
Priming
Self-Priming
Wetted Housing Material
Polypropylene
For Use With Potable Systems
Yes
Media Discharge Connection Type
FNPT

Description

Diaphragm Pump, Check Seat Material Neoprene, Diaphragm Material Neoprene, Flow Rate (Maximum) 25 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Wetted Housing Material Polypropylene, Duty Cycle Continuous

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.