Edson
Double Diaphragm Pump, Polypropylene, Neoprene, 110V, 16 GPM
- Zoro #: G2155408
- Mfr #: 25542
Tap to zoom
Hover or click to zoom
$5,258.60
- Item - Industrial Pumps: Double Diaphragm Pump
- Max. Pressure - Pumps: 10 psi
- Housing Material - Pumps: Polypropylene
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $5,258.60
Edson #25542 Specifications
- Zoro #: G2155408
- Mfr #: 25542
- Item - Industrial Pumps: Double Diaphragm Pump
- Max. Pressure - Pumps: 10 psi
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Neoprene
- Max. Flow: 16 gpm
- Voltage - Pumps: 120V AC
- Power Type: Electric
- Self-Priming: Yes
- Voltage: 110V
- Flow: 16 gpm
- Body Material: Polypropylene
- Check Valve: Neoprene
- Includes: Cart
- Inlet/Outlet: 1-1/2 in FNPT
- Item: Double Diaphragm Pump
- Type: Electric
- Max. Flow GPM: 16
- Prime in Feet: 12
- Diaphragm Material: Neoprene
- Max. Operating PSI: 10 psi
- Country of Origin (subject to change): United States
Description
Double Diaphragm Pump, Max. Pressure - Pumps 10 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Neoprene, Max. Flow 16 gpm, Voltage - Pumps 120V AC, Power Type Electric, Electric, Inlet/Outlet 1-1/2 in FNPT, Check Valve Neoprene, Flow 16 gpm, Prime in Feet 12, Self-Priming Yes, Includes Cart & Power Cord
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Edson #25542
Explore more
- Edson Diaphragm Pump, Polypropylene, Natural Gas Operated, Neoprene, 25 GPM 25535
- Edson Air Operated Diaphragm Pump, Aluminum, Air Operated, Nitrile, 40 GPM 12058
- Edson Air Operated Diaphragm Pump, Bronze, Air Operated, Nitrile, 20 GPM 22051
- Edson Diaphragm Pump, Polypropylene, Natural Gas Operated, Neoprene, 25 GPM 25536
- Edson Diaphragm Pump, Aluminum, Natural Gas Operated, Nitrile, 40 GPM 12054
- Edson Double Diaphragm Pump, Polypropylene, Neoprene, 110V/220V, 16 GPM 25541
- Edson Air Operated Diaphragm Pump, Bronze, Air Operated, Nitrile, 40 GPM 12059
- Aro Diaphragm Pump Repair Kit, 637124-82 637124-82
- Aro Diaphragm Pump, 47Gpm, (3-Piece Manifold), 6661A3-844-C
- Aro Diaphragm Pump, 1/2In, 2B350I, PD05P-ALS- PD05P-ALS-STT-B
- Aro Diaphragm Pump, Acetal/Ss/Ss/Ptfe, 1/2", 6 666056-2A4
- Edson Diaphragm Pumps