This item is Discontinued.

Edson Double Diaphragm Pump, Polypropylene, Neoprene, 110V/220V, 16 GPM 25541

Double Diaphragm Pump, Polypropylene, Neoprene, 110V/220V, 16 GPM (Discontinued)

  • Mfr # 25541
  • Zoro # G2155435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25541
Zoro #
G2155435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14.5 in
Overall Height
33.5 in
Overall Width
18.5 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in

Details

Item - Industrial Pumps
Double Diaphragm Pump
Max. Pressure - Pumps
10 psi
Housing Material - Pumps
Polypropylene
Diaphragm Material - Pumps
Neoprene
Max. Flow
16 gpm
Voltage - Pumps
120/240V AC
Power Type
Electric
Check Valve
Neoprene
Self-Priming
Yes
Voltage
110V/220V
Diaphragm Material
Neoprene
Max. Operating PSI
10 psi
Type
Electric
Max. Flow GPM
16
Inlet/Outlet
1-1/2 in FNPT
Prime in Feet
12
Flow
16 gpm
Body Material
Polypropylene
Item
Double Diaphragm Pump
Check Seat Material
Neoprene
Series
25200
Priming
Self-Priming
Media Discharge Connection Type
FNPT
Nameplate Voltage
120/240V AC
Flow Rate (Maximum)
16 gpm
Duty Cycle
Continuous
Media Intake Connection Type
NPT
For Use With Potable Systems
Yes
Wetted Housing Material
Polypropylene
Operating Pressure (Maximum)
10 psi

Description

Double Diaphragm Pump, Check Seat Material Neoprene, Diaphragm Material Neoprene, Flow Rate (Maximum) 16 gpm, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type FNPT, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPT, Operating Pressure (Maximum) 10 psi, Priming Self-Priming, Wetted Housing Material Polypropylene, Duty Cycle Continuous

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.