Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rock Tumbler, Jewelry Making Kit

  • Zoro #: G1427591
  • Mfr #: EDU36793
Edu-Toys Rock Tumbler,  Jewelry Making Kit EDU36793
Edu-Toys Rock Tumbler,  Jewelry Making Kit EDU36793
$68.45
  • Material: Rocks, Steel, Rubber, Electronics
  • Recommended Age: 8+ Years
  • Recommended Grade: Grade 2+
See full product details
Orders over $75 ship free.

Edu-Toys #EDU36793 Specifications

  • Zoro #: G1427591
  • Mfr #: EDU36793
Material: Rocks, Steel, Rubber, Electronics Recommended Age: 8+ Years
Recommended Grade: Grade 2+ Color: Multi
Includes: 4 oz. gemstone rocks, (1) step 1 coarse grinding powder, (1) step 2 fine grinding powder, (1) step 3 polishing powder, (1) 18 silver tone necklace chain, (2) adjustable rings, (1) key chains, (3) setting holders in 2 styles, (1) pairs hanging earring wire Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Create beautiful polished stones with this amazing Rock Tumbler! Make jewelry keepsakes for friends, family and yourself. Start your tumbling adventure with included rocks and slowly grind and polish your rocks through four steps, to a smooth gem-like quality. Rock On!!! Rock Tumbler Includes: • 4 Oz. Gemstone Rocks • (1) Step 1 Coarse Grinding Powder • (1) Step 2 Fine Grinding Powder • (1) Step 3 Polishing Powder Jewelry Making Includes: • (1) 18 Silver Tone Necklace Chain • (2) Adjustable Rings • (1) Key Chains • (3) Setting Holders in 2 Styles • (1) Pairs Hanging Earring Wires • (1) Jump Ring Connectors • Glue • AC Adapter included For ages 8 and up.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Edu-Toys #EDU36793