Edwards
Hydraulic Alligator Shear, 460V, Phase 1
- Zoro #: G4773303
- Mfr #: SH7-3P460
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machining Shear
- Max. Force (Tons): 50
- Speed (Strokes/Minute): 6
- Throat Depth (In.): 1 in
- Application: Bar Shear, Cable Shear, Metalworking
- Motor HP: 3 hp
- Amps: 4 A
- Length (In.): 48 in
$11,821.32
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Ships from United States
Subtotal: $11,821.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Edwards #SH7-3P460 Specifications
- Zoro #: G4773303
- Mfr #: SH7-3P460
- UPC #: 731325563078
- Item: Machining Shear
- Max. Force (Tons): 50
- Speed (Strokes/Minute): 6
- Throat Depth (In.): 1 in
- Application: Bar Shear, Cable Shear, Metalworking
- Motor HP: 3 hp
- Amps: 4 A
- Length (In.): 48 in
- Oil Capacity (Gal.): 7
- Width (In.): 48 in
- Voltage: 460 V
- Height (In.): 60 in
- Hz: 60
- Hydraulic Pressure (PSI): 2,700
- Phase: 3
- Features: Shear Flat Bar Up to 4 in x 1/2 in or 6 in x 5/16 in, Shears Round Bar and Cable 3/4 in dia, Shears Square Bar 3/4 in Thick
- Shearing Length: 6 in
- Cutting Capacity Round: 3/4 in
- Hydraulic Force: 2,700 psi
- Color: Gray
- Power Source: Hydraulic
- Current: 4 A
- Horsepower: 3 hp
- Maximum Cutting Capacity of Flat Mild Steel: 6 in
- Country of Origin (subject to change): United States
Description
Machining Shear, Maximum Cutting Capacity of Flat Mild Steel 6 in, Voltage 460V AC, Phase Three-Phase, Current 4 A, Hydraulic Force 2,700 psi
Reviews of Edwards #SH7-3P460
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EDWARDS Ironworker, 22A, 3 Phase, 7-1/2 HP, 230V IW75-3P230-AC600
- EDWARDS Hydraulic Alligator Shear, 230V, Phase 3 SH7-3P230
- EDWARDS Ironworker, 23A, 1 Phase, 7-1/2 HP, 62 tons IW75-1P230-AC700
- EDWARDS Hydraulic Alligator Shear, 230V, Phase 1 SH7-1P230
- EDWARDS Ironworker, 26A, 3 Phase, 10 HP, 95 tons IW100DX-3P230-AC800
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V IW50-1P230-AC500
- EDWARDS Elite 110T Ironworker - 3PH, 230V ELT110-3P230
- EDWARDS Elite 110/65 Dual Operator IW 1PH, 230V ELT65110-1P230
- JET EQUIPMENT Jet SBR-30M 30 3-In-1 Shear Brake & Roll 756031
- BAILEIGH INDUSTRIAL Plate Forming Roll, 120 in Bending Length, 1 in Cutting Width, 4 Rolls PR-101000-4
- HECK INDUSTRIES 24" Metal Forming Slip Roll WFSR24
- Edwards Finishing Tools