15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Alarm Control Panel, 10 Zone, Red

EDWARDS SIGNALING| Zoro #: G0251885| Mfr #: E-FSC1004R

$534.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251885 Mfr #: E-FSC1004R
Includes: -For Use With: -
2 AWG Class B Circuit Output: 42 AWG Class B Circuit Input: 10
Number Required: 1Item: Alarm Control Panel
Height: 30"Material: Steel
Color: RedCurrent Capacity/Circuit: 2.0A
Current Capacity/Panel: 3.5AStandards: UL Listed
Depth: 3-3/4"Width: 16-1/4"
Country of Origin (subject to change): China

Product Description

Alarm Control Panel, 10 Zone, Material Steel, Color Red, Height 23 5/8 In, Width 16-1/4 In, Depth 3-3/4 In, 2 AWG Class B Circuit Input 10, 2 AWG Class B Circuit Output 24VDC, 242mA, Current Capacity/Circuit 2A, Current Capacity/Panel 3.5A, Number Required 1, Standards UL Listed

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.