Alarm Control Panel, 5 Zone, Red

EDWARDS SIGNALING| Zoro #: G1396534| Mfr #: E-FSC502R

$342.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1396534 Mfr #: E-FSC502R
Includes: -For Use With: -
2 AWG Class B Circuit Output: 22 AWG Class B Circuit Input: 5
Number Required: 1Item: Alarm Control Panel
Height: 19-1/2"Material: Steel
Color: RedCurrent Capacity/Circuit: 2.0A
Current Capacity/Panel: 3.5AStandards: UL Listed
Depth: 3-3/4"Width: 14-1/4"
Country of Origin (subject to change): China

Product Description

Alarm Control Panel, 2 AWG Class B Circuit Input 5, 2 AWG Class B Circuit Output 2, Current Capacity/Circuit 2A, Current Capacity/Panel 3.5A, Height 19-1/2 In., Width 14-1/4 In., Depth 3-3/4 In., Color Red, Material Steel, Number Required 1, For Use With -, Standards UL Listed, Includes -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.