Alarm Speaker, H 1 x L 6 1/2 In

EDWARDS SIGNALING| Zoro #: G2387734| Mfr #: EG4R-S7

$19.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: 1EXY5, 1EXY6, 1EXY7
Peak Output (dBA): 90 @ 2 Watts
Item: Alarm Speaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387734 Mfr #: EG4R-S7
For Use With: 1EXY5, 1EXY6, 1EXY7Peak Output (dBA): 90 @ 2 Watts
Item: Alarm SpeakerHeight (In.): 1
Length (In.): 6-1/2Width (In.): 5
Voltage: Speaker 70 VrmsPackage Quantity: 1
Finish: RedCountry of Origin (subject to change): China

Description

Alarm Speaker, Peak Output 90 @ 2 Watts dBA, Height 1 In, Length 6 1/2 In, Width 5 In, Voltage Speaker 70 Vrms, For Use With G1822633, G0558302, ANS100MDR

Reviews