Shop Alternate Products
This Product is Discontinued
Edwards Signaling
Fire Alarm Pull Station, Red, H 5 3/16 In (Discontinued)
Mfr # 278B-1120
Zoro # G1656426
This Product is Discontinued
Key Features
- Type Dual Action, Key Reset
- Depth (In.) 3-5/8
- Length (In.) 3-9/16
- Mounting Wall
- Height (In.) 5-3/16