Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EDWARDS SIGNALING 40W, T4 Miniature Incandescent Light Bulb

  • Zoro #: G4859705
  • Mfr #: 50LMP-40WH
$28.48
  • Max Overall Bulb Length: 2-19/64"
  • Watts: 40
  • Shatter-Resistant: No
See full product details
Orders over $75 ship free.

Edwards Signaling #50LMP-40WH Specifications

  • Zoro #: G4859705
  • Mfr #: 50LMP-40WH
Max Overall Bulb Length: 2-19/64" Watts: 40
Shatter-Resistant: No Rough Service: No
Bulb Base Type: Double Contact Bayonet (BA15d) For Enclosed Fixtures: No
Voltage: 120 Light Color: Clear
Max. Overall Bulb Length: 2-19/64" Light Bulb Dia.: 19/32"
Bulb Type: Miniature High Output: No
Indoor/Outdoor Usage: Indoor/Outdoor Lighting Technology: Halogen
Bulb Primary Application: General Purpose Item: Miniature Halogen Bulb
Bulb Amps: 300mA Bulb Finish: Clear
Average Bulb Life: 20,000 hr. Bulb Shape: T4 PL
Bulb Dia.: 3/5 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Miniature Halogen Bulb, T4 PL Bulb Shape, Double Contact Bayonet (BA15d) Bulb Base Type, Watts 40, 120, Bulb Primary Application General Purpose, Bulb Type Miniature, Indoor/Outdoor Usage Indoor/Outdoor, Shatter-Resistant No, Rough Service No, Light Color Clear, Bulb Finish Clear

Reviews of Edwards Signaling #50LMP-40WH