Speaker and Strobe, H 1 x L 6 1/2 In

EDWARDS SIGNALING| Zoro #: G0514683| Mfr #: EG4R-S7VM

$64.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514683 Mfr #: EG4R-S7VM
Voltage: Strobe 24 VDC, Speaker 70 VrmsCoverage (Square-Ft.): -
Mounting: -Includes: -
Standards: -Finish: Red
Peak Output (dBA): 90 @ 2 WattsHeight (In.): 1
Width (In.): 5Standby State (mA): -
Duct Width (Ft.): -Alarm State (mA): -
Length (In.): 6-1/2Alarm Aux. Contact @ 30VDC: -
Alarm Aux. Contact @ 250V: -Humidity Range (% RH): -
Alarm Current: -Standby Current (uA): -
Flash (Candela): 15/30/60/75/110Item: Alarm Speaker and Strobe
Type: -Duct Opening: -
Depth (In.): -Number Required: -
Country of Origin (subject to change): China

Product Description

Alarm Speaker and Strobe, Peak Output 90 @ 2 Watts dBA, Flash 15/30/60/75/110 Candela, Height 1 In, Length 6 1/2 In, Width 5 In, Voltage Strobe 24 VDC, Speaker 70 Vrms, For Use With G1822633, G0558302, ANS100MDR

Product Reviews

Save 15%. Sign up for Z-mail.