Temporal Horn, Red, H 27/32 x L 4 1/2 In

EDWARDS SIGNALING| Zoro #: G1895214| Mfr #: EG1R-HD

$20.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 4-1/2Duct Width (Ft.): -Humidity Range (% RH): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895214 Mfr #: EG1R-HD
Length (In.): 4-1/2Duct Width (Ft.): -
Humidity Range (% RH): -Standby State (mA): -
For Use With: -Includes: -
Coverage (Square-Ft.): -Standby Current (uA): -
Type: -Duct Opening: -
Height (In.): 4-1/2Standards: -
Package Quantity: 1Voltage: 24VDC
Mounting: -Width (In.): 2-3/4
Alarm State (mA): -Alarm Current: 0.51
Alarm Aux. Contact @ 30VDC: -Item: Temporal Horn
Finish: RedAlarm Aux. Contact @ 250V: -
Depth (In.): 27/32Number Required: -
Peak Output (dBA): 97.6Flash (Candela): -
Country of Origin (subject to change): China

Description

Temporal Horn, Finish Red, Alarm Current 0.036, Peak Output 97.6 dBA, Height 27/32 In, Length 4 1/2 In, Width 2 3/4 In, Voltage 24VDC

Reviews