Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Commercial/Residential Electric Tankless Water Heater, Undersink

  • Zoro #: G6317110
  • Mfr #: SPEX95T ML
$351.49
  • Promotion Restriction: Not eligible for promotion
  • Mounting: Any Direction
  • Standards: UL
See full product details
This item ships free.

Eemax #SPEX95T ML Specifications

  • Zoro #: G6317110
  • Mfr #: SPEX95T ML
Promotion Restriction: Not eligible for promotion Mounting: Any Direction
Standards: UL Pressure Range: 35 to 150 psi
Features: Active Energy Management with Power Modulating Controls, Compact Size, Digital Display for Thermostatic Accuracy, Easy Installation, High Temperature Limit Switch, Microprocessor Temperature Control, Silent Operation Temp. Range - Water Heaters: 70 Degrees to 110 Degrees F
Temp. Rise @ 6.0 GPM: Limited to Thermostatic Setting Item - Water Heaters: Electric Tankless Water Heater
Amps - Water Heaters: 40 A Phase - Water Heaters: 1
Max. Flow Rate: 3 gpm Item: Electric Tankless Water Heater
Temp. Rise @ 2.5 GPM - Water Heaters: 25 Degrees F Temp. Rise @ 0.5 GPM: 130 Degrees F
Depth: 3 in Wire Size: 8 AWG
Min. Flow Activation: 0.2 gpm Residential / Commercial: Commercial/Residential
Default Temperature: 110 Degrees F Height: 9 3/4 in
Width: 5 1/4 in Water Heater Application: Undersink
Watts - Water Heaters: 9,500 W Voltage - Water Heaters: 240
Water Connection: 3/8 in Compression Commercial / Residential: Commercial/Residential
Water Heater Design: Point-of-Use Temp. Rise @ 1.5 GPM: 43 Degrees F
Elements: Replaceable Nickel Chrome Cartridge Insert Voltage: 240VAC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, Commercial/Residential, Watts - Water Heaters 9,500 W, Amps - Water Heaters 40 A, Voltage - Water Heaters 240, Min. Flow Activation 0.2 gpm, Phase - Water Heaters 1, Temp. Range - Water Heaters 70 Degrees to 110 Degrees F, Water Connection 3/8 in Compression, Temp. Rise @ 0.5 GPM 130 Degrees F, Temp. Rise @ 1.5 GPM 43 Degrees F, Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Eemax #SPEX95T ML