Eemax
Electric Tankless Water Heater, 208V
- Zoro #: G7724130
- Mfr #: SPEX3208
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Electric Tankless Water Heater
- Item - Water Heaters: Electric Tankless Water Heater
- Water Heater Design: Point-of-Use
- Water Heater Application: Undersink
- Commercial / Residential: Commercial
- Watts - Water Heaters: 3000
- Amps - Water Heaters: 15
$209.39
Subtotal: $209.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eemax #SPEX3208 Specifications
- Zoro #: G7724130
- Mfr #: SPEX3208
- UPC #: 091654924958
- Promotion Restriction: Not eligible for promotion
- Item: Electric Tankless Water Heater
- Item - Water Heaters: Electric Tankless Water Heater
- Water Heater Design: Point-of-Use
- Water Heater Application: Undersink
- Commercial / Residential: Commercial
- Watts - Water Heaters: 3000
- Amps - Water Heaters: 15
- Voltage - Water Heaters: 208
- Min. Flow Activation: 0.25 gpm
- Phase - Water Heaters: 1
- Temp. Range - Water Heaters: 82 Degrees to 130 Degrees F
- Width: 5-1/4"
- Features: Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
- Elements: Replaceable Cartridge Insert
- Pressure Range: 30 to 150 psi
- NEMA Rating: 4, 4X
- Temp. Rise @ 6.0 GPM: 3 Degrees F
- Water Connection: 3/8" Compression
- Height: 9-3/4"
- Temp. Rise @ 1.5 GPM: 14 Degrees F
- Standards: UL 499, WQA ANSI/NSF 372, CSA C22.2 -64
- Mounting: Any Direction
- Wire Size: 14 AWG
- Temp. Rise @ 0.5 GPM: 41 Degrees F
- Depth: 3"
- Temp. Rise @ 2.5 GPM - Water Heaters: 8 Degrees F
- Operating Voltage: 208V AC
- Mounting Type: Wall Mounting
- Overall Dimensions - H x W x D: 10.75 in x 5.25 in x 3 in
- Temperature Rise @ Flow: 10 Degrees F @ 2 gpm, 14 Degrees F @ 1.5 gpm, 20 Degrees F @ 1 gpm, 27 Degrees F @ 0.75 gpm, 41 Degrees F @ 0.5 gpm, 68 Degrees F @ 0.3 gpm
- Mounting Orientation: Horizontal, Vertical
- Maximum Flow Rate: 1.5 gpm
- Temperature Range: 70 Degrees F to 140 Degrees F
- Power Consumption: 3,000 W
- Minimum Delivered Temperature: 70 Degrees F
- Cord Conductor Gauge: 14 AWG Wire
- Manufacturer Warranty Length: 1 yr on Parts, 5 yr Limited on Leaks
- Housing Material: Thermoplastic
- Current: 15 A
- Environment: Indoor
- Maximum Delivered Temperature: 140 Degrees F
- Minimum Water Pressure: 30 psi
- Cold Inlet Type: Compression
- Market: Commercial
- Minimum Flow Activation: 0.25 gpm
- Application: Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
- Cold Inlet Size: 3/8 in
- Element Material: Nichrome
- Maximum Water Pressure: 150 psi
- Country of Origin (subject to change): United States
Description
Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Single, Cold Inlet Size 3/8 in, Maximum Flow Rate 1.5 gpm, Minimum Flow Activation 0.25 gpm, Overall Height 10.75 in, Overall Width 5.25 in, Overall Depth 3 in, Power Consumption 3,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 70 Degrees F, Current 15 A, Environment Indoor, Market Commercial, Application Kitchen Sinks, Metering Faucets, Lavatory Faucets, Sensor Faucets
Restrictions and Compliance
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Reviews of Eemax #SPEX3208
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, 3 Phase AP064208 EFD
- EEMAX Eemax PA010277T ProAdvantage Commercial Tankless Water Heater, 0.7-2.5 GPM PA010277T
- EEMAX Eemax PA028240T2T ProAdvantage Commercial Tankless Water Heater, 0.7-4 GPM PA028240T2T
- EEMAX 480VAC, Electric Tankless Water Heater, 3 Phase AP126480 EFD N4
- EEMAX 208VAC, Both Electric Tankless Water Heater, Undersink SPEX8208T
- EEMAX WaterHeater, 3.0kw 277V FlowCo(TM) CA Mdl SPEX3277CA
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose AP041208 N4X
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase AP032208 S N4X
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, General Purpose AP054208 N4X
- EEMAX Eemax Electric Tankless Water Heater Home Advantage II - 36kW, 150Amps HA036240
- EEMAX Both Electric Tankless Water Heater, Undersink SPEX65T
- Eemax Electric Tankless Water Heaters