PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Electric Tankless Water Heater, 208VAC

EEMAX| Zoro #: G2348701| Mfr #: EX240T2T

$1385.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Flow Rate: 4 gpmWidth: 15-1/4"Features: Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348701 Mfr #: EX240T2T
Max. Flow Rate: 4 gpmWidth: 15-1/4"
Features: Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run OutDepth: 4-1/2"
Phase: 3Temp. Rise @ 2.5 GPM: 66 Degrees F
Elements: Triple Replaceable Nickel Chrome Cartridge InsertHeight: 12-1/4"
Temp. Rise @ 1.5 GPM: 108 Degrees FTemp. Range: 100 Degrees to 140 Degrees F
Mounting: VerticalTemp. Rise @ 4.0 GPM: 43 Degrees F
Min. Flow Activation: 0.70 gpmPressure Range: 25 to 150 psi
Item: Electric Tankless Water HeaterWater Heater Design: Point-of-Use
Voltage: 208VACWire Size: 6 AWG
Amps AC: 67Water Connection: 1/2" Compression
Standards: UL 499Residential / Commercial: Commercial
Watts: 24,000Water Heater Application: General Purpose
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 24,000 Watts, Amps AC 67, Voltage 208VAC, 3 Phase, Min. Flow Activation 0.70 gpm, Temp. Range 100 Degrees to 140 Degrees F, Water Connection 1/2 In. Compression, Temp. Rise @ 1.5 GPM 108 Degrees F, Temp. Rise @ 2.5 GPM 66 Degrees F, Temp. Rise @ 4.0 GPM 43 Degrees F, Commercial, Elements Triple Replaceable Nickel Chrome Cartridge Insert, Mounting Vertical, Pressure Range 25 to 150 psi, Max. Flow Rate 4 gpm

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews