SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

240VAC Electric Tankless Water Heater 4800W, Commercial

EEMAX| Zoro #: G1504203| Mfr #: MT005240T

$546.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Heater Design: Point-of-UseWidth: 5"Pressure Range: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504203 Mfr #: MT005240T
Water Heater Design: Point-of-UseWidth: 5"
Pressure Range: 150 psiAmps AC: 20
Phase: 1Wire Size: 12 AWG
Standards: UL 499 File E86887, UPC 413.1, ASSE Approved, ADA CompliantHeight: 13-1/2"
Temp. Rise @ 0.5 GPM: 64 Degrees FFeatures: Eemax Exclusive Turnkey Solution, No Scalding or Temperature Spikes, Factory Calibrated Mixing Valve and Thermostatic Temperature Control Board for Accuracy, Product Performance Test Indicator Light, 99% Energy Efficient Reducing Your Utility Costs, Quick and Easy Installation & Integrated Valve Solution, On-Demand Hot Water - Never Run Out
Min. Flow Activation: 0.30 gpmWatts: 4800
Max. Flow Rate: 1.5 gpmDefault Temperature: 105 Degrees F
Residential / Commercial: CommercialWater Connection: 3/8" Compression
Mounting: VerticalTemp. Range: 105 Degrees F
Item: Electric Tankless Water HeaterWater Heater Application: Undersink
Voltage: 240VACDepth: 4"
Temp. Rise @ 1.5 GPM: 21 Degrees FElements: Replaceable Nickel Chrome Cartridge Insert
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 4800 Watts, Amps AC 20, Voltage 240VAC, 1 Phase, Min. Flow Activation 0.30 gpm, Temp. Range 105 Degrees F, Water Connection 3/8 In. Compression, Temp. Rise @ 0.5 GPM 64 Degrees F, Temp. Rise @ 1.5 GPM 21 Degrees F, Commercial, Elements Replaceable Nickel Chrome Cartridge Insert, Default Temperature 105 Degrees F, Mounting Vertical, Pressure Range 150 psi, Max. Flow Rate 1.5 gpm, Wire Size 12 AWG, Height 13-1/2 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews