BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

240VAC Electric Tankless Water Heater 9500W, Commercial

EEMAX| Zoro #: G2052452| Mfr #: MT010240T

$559.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Rise @ 1.5 GPM: 43 Degrees FWidth: 5"Elements: Replaceable Nickel Chrome Cartridge Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052452 Mfr #: MT010240T
Temp. Rise @ 1.5 GPM: 43 Degrees FWidth: 5"
Elements: Replaceable Nickel Chrome Cartridge InsertPressure Range: 150 psi
Standards: UL 499 File E86887, UPC 413.1, ASSE Approved, ADA CompliantWatts: 9500
Wire Size: 8 AWGWater Heater Application: Undersink
Amps AC: 40Height: 13-1/2"
Temp. Range: 105 Degrees FDefault Temperature: 105 Degrees F
Temp. Rise @ 0.5 GPM: 129 Degrees FResidential / Commercial: Commercial
Depth: 4"Features: Eemax Exclusive Turnkey Solution, No Scalding or Temperature Spikes, Factory Calibrated Mixing Valve and Thermostatic Temperature Control Board for Accuracy, Product Performance Test Indicator Light, 99% Energy Efficient Reducing Your Utility Costs, Quick and Easy Installation & Integrated Valve Solution, On-Demand Hot Water - Never Run Out
Water Heater Design: Point-of-UseVoltage: 240VAC
Water Connection: 3/8" CompressionPhase: 1
Item: Electric Tankless Water HeaterMax. Flow Rate: 1.5 gpm
Min. Flow Activation: 0.30 gpmMounting: Vertical
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 9500 Watts, Amps AC 40, Voltage 240VAC, 1 Phase, Min. Flow Activation 0.30 gpm, Temp. Range 105 Degrees F, Water Connection 3/8 In. Compression, Temp. Rise @ 0.5 GPM 129 Degrees F, Temp. Rise @ 1.5 GPM 43 Degrees F, Commercial, Elements Replaceable Nickel Chrome Cartridge Insert, Default Temperature 105 Degrees F, Mounting Vertical, Pressure Range 150 psi, Max. Flow Rate 1.5 gpm, Wire Size 8 AWG, Height 13-1/2 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews