KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

240VAC Electric Tankless Water Heater 5500W, Commercial/Residential

EEMAX| Zoro #: G0447027| Mfr #: SP55

$218.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting: Vertical
Voltage: 240VAC
Wire Size: 10 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0447027 Mfr #: SP55
Mounting: VerticalVoltage: 240VAC
Wire Size: 10 AWGHeight: 10-3/4"
Depth: 3"Amps AC: 23
Elements: Replaceable Cartridge InsertWidth: 5-1/4"
Min. Flow Activation: 0.30 gpmPhase: 1
Water Heater Application: UndersinkTemp. Rise @ 1.5 GPM: 25 Degrees F
Standards: UL 499 File E86887(M)Features: Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering Faucets
Item: Electric Tankless Water HeaterTemp. Range: Ambient Plus Temp. Rise
Temp. Rise @ 0.5 GPM: 75 Degrees FResidential / Commercial: Commercial/Residential
Water Heater Design: Point-of-UsePressure Range: 25 to 150 psi
Water Connection: 3/8" CompressionWatts: 5500
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 5500 Watts, Amps AC 23, Voltage 240VAC, 1 Phase, Min. Flow Activation 0.30 gpm, Temp. Range Ambient Plus Temp. Rise, Water Connection 3/8 In. Compression, Temp. Rise @ 0.5 GPM 75 Degrees F, Temp. Rise @ 1.5 GPM 25 Degrees F, Commercial, Elements Replaceable Cartridge Insert, Mounting Vertical, Pressure Range 25 to 150 psi, Wire Size 10 AWG, Height 10-3/4 In., Width 5-1/4 In., Depth 3 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews