KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Tankless Water Heater, 277VAC

EEMAX| Zoro #: G0914331| Mfr #: EX100T

$284.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting: Vertical
Voltage: 277VAC
Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0914331 Mfr #: EX100T
Mounting: VerticalVoltage: 277VAC
Wire Size: 8 AWGHeight: 10-3/4"
Temp. Rise @ 2.5 GPM: 27 Degrees FDepth: 3"
Amps AC: 36Elements: Replaceable Cartridge Insert
Width: 5-1/4"Min. Flow Activation: 0.70 gpm
Phase: 1Water Heater Application: Undersink
Temp. Rise @ 1.5 GPM: 46 Degrees FStandards: UL 499 File E86887(M)
Features: Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run OutItem: Electric Tankless Water Heater
Temp. Range: 100 Degrees to 140 Degrees FResidential / Commercial: Commercial
Water Heater Design: Point-of-UsePressure Range: 150 psi
Water Connection: 1/2" CompressionWatts: 10,000
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 10,000 Watts, Amps AC 36, Voltage 277VAC, 1 Phase, Min. Flow Activation 0.70 gpm, Temp. Range 100 Degrees to 140 Degrees F, Water Connection 1/2 In. Compression, Temp. Rise @ 1.5 GPM 46 Degrees F, Temp. Rise @ 2.5 GPM 27 Degrees F, Commercial, Elements Replaceable Cartridge Insert, Mounting Vertical, Pressure Range 150 psi, Wire Size 8 AWG, Height 10-3/4 In., Width 5-1/4 In., Depth 3 In.

Restrictions and Compliance

Click to view the Energy Guide
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews