Electric Tankless Water Heater, 277VAC

EEMAX| Zoro #: G2151974| Mfr #: EX200TC

$535.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 277VAC
Wire Size: 8 AWG
Max. Flow Rate: 3 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151974 Mfr #: EX200TC
Voltage: 277VACWire Size: 8 AWG
Max. Flow Rate: 3 gpmHeight: 10"
Temp. Rise @ 2.5 GPM: 54 Degrees FMounting: Vertical
Depth: 4-1/2"Amps AC: 72
Elements: Dual Replacement Cartridge InsertWidth: 10-1/2"
Min. Flow Activation: 0.70 gpmPhase: 1
Water Heater Application: General PurposeTemp. Rise @ 1.5 GPM: 91 Degrees F
Standards: UL 499 File E36887(M)Features: Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
Item: Electric Tankless Water HeaterTemp. Range: 100 Degrees to 140 Degrees F
Residential / Commercial: CommercialWater Heater Design: Point-of-Use
Pressure Range: 40 to 150 psiWater Connection: 1/2" Compression
Temp. Rise @ 4.0 GPM: 46 Degrees FWatts: 20,000
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 20,000 Watts, Amps AC 72, Voltage 277VAC, 1 Phase, Min. Flow Activation 0.70 gpm, Temp. Range 100 Degrees to 140 Degrees F, Water Connection 3/4 In. MNPT, Temp. Rise @ 1.5 GPM 91 Degrees F, Temp. Rise @ 2.5 GPM 54 Degrees F, Temp. Rise @ 4.0 GPM 46 Degrees F, Commercial, Elements Dual Replacement Cartridge Insert, Mounting Vertical, Pressure Range 40 to 150 psi, Max. Flow Rate 3 gpm, Wire Size 8 AWG, Height 10 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews