KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Tankless Water Heater, 277VAC

EEMAX| Zoro #: G0892245| Mfr #: EX200TCS

$561.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 10-1/2"
Temp. Rise @ 2.5 GPM: 54 Degrees F
Voltage: 277VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0892245 Mfr #: EX200TCS
Width: 10-1/2"Temp. Rise @ 2.5 GPM: 54 Degrees F
Voltage: 277VACTemp. Rise @ 1.5 GPM: 91 Degrees F
Pressure Range: 40 to 150 psiMounting: Vertical
Phase: 1Temp. Range: 180 Degrees F
Item: Electric Tankless Water HeaterFeatures: Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
Temp. Rise @ 4.0 GPM: 46 Degrees FWatts: 20,000
Residential / Commercial: CommercialAmps AC: 72
Max. Flow Rate: 3 gpmWire Size: 8 AWG
Water Connection: 1/2" CompressionElements: Dual Replacement Cartridge Insert
Water Heater Application: SanitationDepth: 4-1/2"
Height: 10"Min. Flow Activation: 0.70 gpm
Water Heater Design: Point-of-UseStandards: UL 499 File E36887(M)
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, 20,000 Watts, Amps AC 72, Voltage 277VAC, 1 Phase, Min. Flow Activation 0.70 gpm, Temp. Range 180 Degrees F, Water Connection 3/4 In. MNPT, Temp. Rise @ 1.5 GPM 91 Degrees F, Temp. Rise @ 2.5 GPM 54 Degrees F, Temp. Rise @ 4.0 GPM 46 Degrees F, Commercial, Elements Dual Replacement Cartridge Insert, Mounting Vertical, Pressure Range 40 to 150 psi, Max. Flow Rate 3 gpm, Wire Size 8 AWG, Height 10 In.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews