DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

277VAC Electric Tankless Water Heater 4100W, Commercial

EEMAX| Zoro #: G1135057| Mfr #: SP4277

$222.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering Faucets
Residential / Commercial: Commercial
Temp. Rise @ 1.5 GPM: 19 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135057 Mfr #: SP4277
Features: Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering FaucetsResidential / Commercial: Commercial
Temp. Rise @ 1.5 GPM: 19 Degrees FWater Connection: 3/8" Compression
Voltage: 277VACWatts: 4100
Width: 5-1/4"Pressure Range: 25 to 150 psi
Height: 10-3/4"Mounting: Vertical
Water Heater Application: UndersinkMin. Flow Activation: 0.30 gpm
Water Heater Design: Point-of-UseDepth: 3"
Amps AC: 15Temp. Range: Ambient Plus Temp. Rise
Standards: UL 499 File E86887(M)Temp. Rise @ 0.5 GPM: 56 Degrees F
Phase: 1Wire Size: 14 AWG
Item: Electric Tankless Water HeaterElements: Replaceable Cartridge Insert
Country of Origin (subject to change): United States

Description

Electric Tankless Water Heater, Point-of-Use, Water Heater Application Undersink, Commercial, Watts - Water Heaters 4100, Amps - Water Heaters 15, Voltage - Water Heaters 277, Min. Flow Activation 0.30 gpm, Phase - Water Heaters 1, Water Connection 3/8 In. Compression, Temp. Rise @ 0.5 GPM 56 Degrees F, Temp. Rise @ 1.5 GPM 19 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews