BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Heating Element, 277 Volt, 9600 Watt

EEMAX| Zoro #: G2096324| Mfr #: EX720

$52.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Heating Element
Insert Length (In.): 7-3/4
For Use With: Mfr. No. ED032480T2T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096324 Mfr #: EX720
Item: Heating ElementInsert Length (In.): 7-3/4
For Use With: Mfr. No. ED032480T2TStyle: Bare Wire
Watts: 9600Hz: 50/60
Voltage: 208Country of Origin (subject to change): United States

Description

Heating Element, Volt 277 Volt, 50/60 Hz, 9600 Watts, Bare Wire Style, Insert Length 7.75 In, For Use With G1976021

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews