HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Heating Element, 240 Volt, 9500 Watt

EEMAX| Zoro #: G2410177| Mfr #: EX630

$52.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 240
Item: Heating Element
For Use With: Mfr. No. EX95T
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410177 Mfr #: EX630
Voltage: 240Item: Heating Element
For Use With: Mfr. No. EX95TWatts: 9500
Style: Bare WireInsert Length (In.): 7-3/4
Hz: 50/60Country of Origin (subject to change): United States

Description

Heating Element, Volt 240 Volt, 50/60 Hz, 9500 Watts, Bare Wire Style, Insert Length 7.75 In, For Use With G2933296

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews