Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Electric Tankless Water Heater, 208V, 8300W

  • Zoro #: G6298411
  • Mfr #: SPEX8208T

$311.39

  • Temp. Range - Water Heaters: 70 Degrees to 140 Degrees F
  • Min. Flow Activation: 0.20 gpm
  • Temp. Rise @ 0.5 GPM: 113 Degrees F
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Eemax #SPEX8208T Specifications

  • Zoro #: G6298411
  • Mfr #: SPEX8208T
Temp. Range - Water Heaters: 70 Degrees to 140 Degrees F Min. Flow Activation: 0.20 gpm
Temp. Rise @ 0.5 GPM: 113 Degrees F Wire Size: 8 AWG
Temp. Rise @ 2.5 GPM - Water Heaters: 22 Degrees F Temp. Rise @ 6.0 GPM: Limited to Thermostatic Setting
Amps - Water Heaters: 40 Watts - Water Heaters: 8300
Residential / Commercial: Commercial/Residential Water Heater Application: Undersink
Mounting: Any Direction Depth: 3"
Default Temperature: 140 Degrees F Pressure Range: 35 to 150 psi
Features: Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size Max. Flow Rate: 3 gpm
Standards: UL Temp. Rise @ 1.5 GPM: 38 Degrees F
Water Heater Design: Point-of-Use Item: Electric Tankless Water Heater
Height: 9-3/4" Phase - Water Heaters: 1
Elements: Replaceable Nickel Chrome Cartridge Insert Voltage - Water Heaters: 208
Water Connection: 3/8" Compression Item - Water Heaters: Electric Tankless Water Heater
Width: 5-1/4" Commercial / Residential: Commercial/Residential
Country of Origin (subject to change): United States

Description

Eemax LavAdvantage, 8.3kW 208V single phase electric tankless water heater. This model has an activation flow of 0.2 gpm, a maximum flow rate of 3 gpm and a maximum output temperature of 140°F with a temperature rise of 57°F at 1 gpm.

 

  • Handwashing applications
  • Fixed or variable flow fixtures
  • Sensor or metering faucets
  • Self diagnostics with intelligent controls actively protect the heater in the installed environment
  • SafeStart™ technology engages upon start-up to help avoid dry-fire occurrence
  • Low activation with 0.2 gpm turn-on flow
  • Digital LED display with accessible user interface communicates system status and heater operation feedback
  • Mounts in any orientation for flexible installation
  • Compact size fits almost anywhere

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Eemax #SPEX8208T