
Boat Cover DECK BOAT Modified V, Outboard Fits 21ft 6in L up to 102in W Red
Mfr # WSMVPD21102B-RED
Zoro # G911574833
product price:Â $724.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 21'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Modified V w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSMVPD21102B-RED
Zoro #
G911574833
UPC #
-
Country of Origin
United States
Details
Application
Fits 21'6" LENGTH up to 102" WIDTH
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
DECK BOAT - Modified V w/ Outboard
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.