
Boat Cover INFLATABLE Center Console, Outboard Fits 14ft 6in L up to 78in W Black
Mfr # WSINFCC1478B-BLK
Zoro # G011565748
product price:Â $525.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 14'6" LENGTH up to 78" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSINFCC1478B-BLK
Zoro #
G011565748
UPC #
-
Country of Origin
United States
Details
Application
Fits 14'6" LENGTH up to 78" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Black
Item
Boat Cover
For Use With
INFLATABLE - Center Console w/ Outboard
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.