
Boat Cover PERSONAL WATERCRAFT Inboard 11ft L 48in W Royal
Mfr # SFPWC1148-RYL
Zoro # G411982572
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
11 ft length 48 in width
Material
Sunflair Fabric
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFPWC1148-RYL
Zoro #
G411982572
UPC #
-
Country of Origin
United States
Details
Application
11 ft length 48 in width
Material
Sunflair Fabric
Item
Boat Cover
Color
Royal
For Use With
PERSONAL WATERCRAFT Inboard
Series
Windstorm Elite Sunflair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.