Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 19ft 6in L 96in W Royal

  • Mfr # SFSK1996B-RYL

  • Zoro # G211980365


product price:  $864.99
/ea
Free Shipping & Returns

Key Features

Application
19 ft 6 in length 96 in width
Material
Sunflair Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFSK1996B-RYL
Zoro #
G211980365
UPC #
-
Country of Origin
United States

Details

Application
19 ft 6 in length 96 in width
Material
Sunflair Fabric
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Item
Boat Cover
Color
Royal
Series
Windstorm Elite Sunflair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.