Windstorm Boat Cover V HULL Cntr Console, Low or No Bow Rails w/Outboard 32' 6in. L 102in. W Khaki

  • Mfr # WSVCC32102B-KHA

  • Zoro # G212436380


product price:  $674.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Width
102"
Length
32'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSVCC32102B-KHA
Zoro #
G212436380
UPC #
-
Country of Origin
United States

Dimensions

Width
102"
Length
32'6"

Details

Color
Khaki
Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.