Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Wrenches
      8. /
      9. Pipe Wrenches
      10. /
      11. OFFSET PIPE WRENCH 90º - 18"
      Shop All Pipe Wrenches
      Ega Master

      OFFSET PIPE WRENCH 90º - 18"

      • Mfr # 61378
      • Zoro # G800958157

      $97.45
      /ea
      Item successfully saved to ''
      Subtotal: $97.45
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Ega Master
      • MFR #
        61378
      • Zoro #
        G800958157
      • UPC #
        8412783613780
      • Country of Origin
        Spain
      • Category Pipe Wrenches
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • EGA MASTER HEAVY DUTY PIPE WRENCH 12" NON SPARKING Cu-Be 70123
      • EGA MASTER HEAVY DUTY PIPE WRENCH 18" NON SPARKING Cu-Be 70125
      • EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" 57581
      • EGA MASTER H.D .REVERSIBLE CHAIN PIPE WRENCH 6" 61037
      • EGA MASTER OFFSET PIPE WRENCH 90º - 14 " 61377
      • EGA MASTER HEAVY DUTY PIPE WRENCH 6" 61299
      • EGA MASTER HEAVY DUTY PIPE WRENCH 8" NON SPARKING Al-Bron 71458
      • EGA MASTER HEAVY DUTY PIPE WRENCH 36" 61020
      • EGA MASTER H.D. REVERSIBLE CHAIN PIPE WRENCH 8" 61038
      • WESTWARD 18 in L 2 1/2 in Cap. Cast Iron End Pipe Wrench 39CG50
      • DYNAMIC Tools 24" Aluminum Pipe Wrench, 3" Jaw Opening D080024
      • Ega Master Wrenches

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc