Ego
Dual Port Charger
Mfr # CH2800D
Zoro # G301209390
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 5.0 Ah, 6.0 Ah
- Charge Time 120 min (5.0 Ah Battery), 160 min (10.0 Ah Battery), 180 min (12.0Ah Battery), 40 min (2.5 Ah Battery), 60 min (5.0 Ah Battery), 90 min (6.0 Ah Battery)
- Features Fan Cooled Charging System Prevents Battery and Charger from Overheating, Integrated Battery Fuel Gauge Displays Five Charge Levels in 20 Percent Increments, Intelligent Battery Control System Monitors Each Cell's Charge and Temperature to Deliver the Quickest, Most Efficient Charge
- Charger Input Voltage 120V
- For Use With EGO Power+ 56V ARC Lithium(TM) Batteries
Explore More Products
- EGO Backpack Harness BHX1001
- EGO Backpack Harness, All EGO Batteries BH1001
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping MAX3526014
- SAMLEX AMERICA Samlex SEC-2440UL 40 Amp Battery Charger - 24 Volt SEC-2440UL
- DEWALT Charger DCB094K
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery MAX3497432
- ENERGIZER Energizer - Eveready AZ10DP-8 8 Count 1.4 Volt No.10 Hearing Aid Batteries AZ10DP-8
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery MAX3497521
- MIGHTY MAX BATTERY 12V Solar Charger for 12V GS PORTALC PE12V4.5F1 PX12050SHR Battery MAX3512669
- SOLAR Solar SOL-PL4020 12V 2A 4 Bank Battery Charger SOL-PL4020
- VICTRON ENERGY Blue Smart IP22 Charger 12/30(3) 120V NEMA 5-15 BPC123048102
- Ego Battery Chargers