Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LM2020SP
Zoro #
G7577266
UPC #
692042007453
Country of Origin
China
Dimensions
Cutting Width
20 in
Rear Wheel Dia.
9 in
Front Wheel Dia.
7 in
Cutting Height
1-3/16 in, 1-9/16 in, 2-1/8 in, 2-3/4 in, 3-3/8 in, 4 in
Rear Wheel Width
2 in
Front Wheel Width
1 11/16 in
Details
Item
Walk Behind Mower
Drive Type
Self-Propelled
Included Charger
No
Standards
cUL Listed
Charge Time
1 hr
Fuel Tank Capacity
Not Gas Powered
Run Time
70 min
Discharge
Mulch, Side or Bag
Handle
Adjustable
Battery Type
Lithium-Ion
Green Environmental Attribute
Product is Rechargeable
Battery Amperage
7.5Ah
Charger Replacement
38ZE14
Battery Voltage
56 V
Description
Walk Behind Mower, Drive Type Self-Propelled, Cutting Width 20 in, Run Time 70 min
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.