This item is Discontinued.

Ego String Trimmer, Electric, 15" W Cutting ST1530

String Trimmer, Electric, 15" W Cutting (Discontinued)

  • Mfr # ST1530
  • Zoro # G7823736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1530
Zoro #
G7823736
UPC #
692042012242
Country of Origin
China

Dimensions

Cutting Width
15 in
Line Diameter
0.1 in
Shaft Length
58 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Engine
Electric
Engine Displacement
Not Gas Powered
Line Advance
Bump
Included Charger
No
Charger Replacement
54YP21
Shaft Type
Straight
Battery Voltage
56 V
Battery Amperage
2.5Ah
Product Type
Cordless String Trimmer
Speed Settings
Variable
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Tool Series
POWER+
Battery Platform
POWER+
Charger Model Number
CH2100

Description

Battery-Powered String Trimmer, Cutting Width 15 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 58 in, Battery Platform POWER+, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Tool Series POWER+

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.