This item is Discontinued.

Ego String Trimmer, Electric, 5Ah ST1504-S

String Trimmer, Electric, 5Ah (Discontinued)

  • Mfr # ST1504-S
  • Zoro # G3778516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1504-S
Zoro #
G3778516
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
15 in
Shaft Length
55 in
Line Diameter
0.1 in

Details

Item
String Trimmer
Includes
5.0Ah Battery, Trimmer Line
Engine
Electric
Engine Displacement
Not Gas Powered
Shaft Type
Straight
Fuel Tank Capacity
Not Gas Powered
Battery Amperage
5.0Ah
Line Advance
Bump Feed
Battery Voltage
56 V
Quick Snap Spool Replacement
No
Charge Time
100 min
Anti Vibration Handle
No
Battery Type
Li-Ion
Run Time
100 min
Product Type
Cordless String Trimmer
Voltage
56 V
Anti-Vibration Handle
No
Battery Capacity
5.0Ah

Description

String Trimmer, Cutting Width 15 in, Line Diameter 0.1 in, Line Advance Bump Feed, Shaft Type Straight, Shaft Length 55 in, Battery Capacity 5.0Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.