This item is Discontinued.

Ego String Trimmer Head, 2.933" Dia. ABT3800

String Trimmer Head, 2.933" Dia. (Discontinued)

  • Mfr # ABT3800
  • Zoro # G3882880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT3800
Zoro #
G3882880
UPC #
692042011191
Country of Origin
China

Dimensions

Diameter
2.933 in
Length
1/16 ft
Overall Length
1/16 ft

Details

Item
String Trimmer Head
For Use With
All EGO(TM) String Trimmers
Accessory Type
String Trimmer Head
Compatible Product Type
All EGO(TM) String Trimmers
Product Type
String Trimmer Head

Description

String Trimmer Head, Product Type String Trimmer Head, Diameter 2.933 in, Overall Length 1/16 ft, Compatible Product Type All EGO(TM) String Trimmers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.