This item is Discontinued.

Ego Walk Behind Mower, Push, 56V, 4A LM2001

Walk Behind Mower, Push, 56V, 4A (Discontinued)

  • Mfr # LM2001
  • Zoro # G9982673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LM2001
Zoro #
G9982673
UPC #
692042003837
Country of Origin
China

Dimensions

Cutting Width
20"
Front Wheel Width
1 11/16 in
Cutting Height
1-3/16" to 3-9/16"
Rear Wheel Dia.
10 1/4 in
Rear Wheel Width
1 3/4 in
Front Wheel Dia.
7 in

Details

Item
Walk Behind Mower
Drive Type
Push
Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-ion
Discharge
Side, Rear, or Bag
Battery Voltage
56
Battery Amperage
4.0Ah
Handle
Adjustable
Includes
56V, 4.0Ah Lithium-Ion Battery, Rapid Charger, Mulch Plug, Side Discharge Chute and Bag
Charge Time
30 min
Run Time
45 min. with Included 4.0Ah Battery

Description

Walk Behind Mower, Drive Type Push, Cutting Width 20 In., Run Time 45 min. with Included 4.0Ah Battery

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.