This item is Discontinued.

Eijkelkamp 40" Threaded Gouge Auger, 2 1/4" (6cm) 04020360C

40" Threaded Gouge Auger, 2 1/4" (6cm) (Discontinued)

  • Mfr # 04020360C
  • Zoro # G300471071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04020360C
Zoro #
G300471071
UPC #
-
Country of Origin
Netherlands

Dimensions

Length
40" (100cm)
Overall Length
48"
Manufacturer's Warranty Length
1 Year
Diameter
2 1/4" (6cm)

Details

Item
Auger
Type
Bottom Part
Material
High-Grade, Non-Toxic, Alloy Steel
Connector Type
Threaded

Description

Gouge auger, bottom part, operational length 40", conical screwthread connection, 2 1/4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.