- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Headlight, Signal & Tail Light Assemblies
- /
- Vehicle Bulbs & Lenses
- /
- 12.8V 27W T3-1/4 Axial Prefocus Blister Capsules, 890-Bp
Eiko
12.8V 27W T3-1/4 Axial Prefocus Blister Capsules, 890-Bp
- Zoro #: G2655481
- Mfr #: 890-BP
$6.81
Must order in multiples of 2
- Country of Origin (subject to change): Unknown
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.62
Eiko #890-BP Specifications
- Zoro #: G2655481
- Mfr #: 890-BP
- Country of Origin (subject to change): Unknown
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Eiko #890-BP
Explore more
- EIKO Standard Lamp - Boxed Headlight Bulb - Low Beam, D2S D2S
- EIKO Headlight Bulb, 4652 4652
- EIKO Standard Lamp - Boxed Headlight Bulb - Low Beam, 862 862
- EIKO Standard Lamp - Boxed Headlight Bulb - Low Beam, H4703 H4703
- ILC Replacement for Military 15612-2 replacement light bulb lamp 10 Pack 15612-2 MILITARY
- ILC Chevrolet/Chevy Trailblazer V8 6.0l 600cca Glove Compartment Year2008 light bulb lamp 10 Pack TRAILBLAZER V8 6.0L 600CCA GLOVE COMPARTMENT YEA
- Eiko Automotive Lighting