Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Lighting
/
Light Bulbs
/
LED Light Bulbs
/
Bulb 14V .19A T3-1/4" Wedge Base (2 Bp)
Shop All LED Light Bulbs
Shop Alternate Products
This Product is Discontinued
Eiko
Bulb 14V .19A T3-1/4" Wedge Base (2 Bp) (Discontinued)
Mfr #
161-BP
Zoro #
G1065685
This Product is Discontinued
Shop for all LED Light Bulbs
Key Features
Wattage Equivalency
3800W HAL
See all product information
Product Information
|
Restrictions
|
Reviews
Customers Also Purchased
This item
: Bulb 14V .19A T3-1/4" Wedge Base (2 Bp)
$0.77
Product Information
Brand
Eiko
MFR #
161-BP
Zoro #
G1065685
Country of Origin
Taiwan, Province of China
Category
LED Light Bulbs
Details
Item
Bulb 14V .19A T3-1/4" Wedge Base (2 Bp)
Wattage Equivalency
3800W HAL
Description
Bulb 14V .19A T3-1/4" Wedge Base (2 Bp)
Restrictions
WARNING: Cancer and Reproductive Harm For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, CO, NV, VT, WA
From the Manufacturer
Reviews
Explore More Products
Eiko LED Light Bulbs