BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

EIKO 420W, G7 Halogen Reflector Light Bulb

EIKO| Zoro #: G1383243| Mfr #: EKB

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 2-1/2"Three-Way: NoBulb Shape: G7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383243 Mfr #: EKB
Max. Overall Bulb Length: 2-1/2"Three-Way: No
Bulb Shape: G7ANSI Code: EKB
Shatter-Resistant: NoBulb Type: Miniature
Bulb Designation: EKBWatts: 420
Indoor/Outdoor Usage: Indoor OnlyItem: Halogen Reflector Lamp
Bulb Color Temp.: 3200KStandards: Meets 2012 Lighting Legislation Energy
Light Appearance: 3000 to 3999K, Warm WhiteBulb Base Type: 2-Pin Prefocus (GZ9.5)
Voltage: 120Dimmable: Yes
Bulb Finish: ClearRough Service: No
Average Bulb Life: 75 hr.Bulb Technology: Halogen
High Output: NoBulb Primary Application: Projection
Bulb Power Source: Plug and PlayLumens: 11,000
Country of Origin (subject to change): Mexico

Description

Halogen Reflector Lamp, Bulb Shape G7, Bulb Base Type 2-Pin Prefocus (GZ9.5), 420 Watts, Average Bulb Life 75 hr., 11,000 Lumens, 120 Voltage, Halogen, Light Appearance 3000 to 3999K, Warm White, Bulb Type Miniature, Max. Overall Bulb Length 2-1/2 In., Dimmable Yes, Bulb Finish Clear, Bulb Color Temp. 3200K, Bulb Designation EKB, Shatter-Resistant No, Three-Way No, Bulb Power Source Plug and Play, High Output No, Indoor Only, Projection, ANSI Code EKB, Meets 2012 Lighting Legislation Energy

Reviews